Motion
48-22-3130

MILWAUKEE TOOL
48-22-3130

INKZALL™ Black Chisel Tip Markers
MI ITEM #08720401
MFR #48-22-3130
Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-3130

INKZALL™ Black Chisel Tip Markers
MI ITEM #08720401
MFR #48-22-3130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.98/each

Specifications

Dimensions

  • Size
    5.5 in

Details

  • Color
    Red, Black Ink
  • Includes
    (1) Marker
  • Manufacturer Upc Number
    045242355242
  • Material
    Plastic
  • Package Quantity
    1
  • UPC_NO
    045242355242

Overview

Mfr description
48-22-3130 INKZALL BLACK CHISEL TIP
  • Wear resistant tip: acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete
  • Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs
  • Hard hat clip: attaches for easy access
  • Lanyard hole: secure marker through cap or clip
  • Clog Resistant marker tip
  • Writes through dusty, wet and oily surfaces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought