Specifications
Dimensions
- SizeUltra Fine Point
Details
- ColorRed/Black
- Includes12 Black Pens
- Manufacturer Upc Number045242479788
- MaterialPlastic
- Package Quantity12
- UPC_NO045242479788
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)