Specifications
Dimensions
- Size5.5 in
Details
- ColorRed, Blue Ink
- Includes(1) Marker
- Manufacturer Upc Number045242355266
- MaterialPlastic
- Package Quantity1
- UPC_NO045242355266
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)