Motion
48-22-3190

MILWAUKEE TOOL
48-22-3190

INKZALL Green Fine Point Markers
MI ITEM #08720411
MFR #48-22-3190
Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-3190

INKZALL Green Fine Point Markers
MI ITEM #08720411
MFR #48-22-3190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.83/each

Specifications

Dimensions

  • Size
    5.5 in

Details

  • Color
    Red, Green Ink
  • Includes
    (1) Marker
  • Manufacturer Upc Number
    045242355273
  • Material
    Plastic
  • Package Quantity
    1
  • UPC_NO
    045242355273

Overview

Mfr description
48-22-3190 INKZALL GREEN FINE POINT
  • Wear resistant tip: acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete
  • Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs
  • Hard hat clip: attaches for easy access
  • Lanyard hole: secure marker through cap or clip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought