Specifications
Dimensions
- SizeFine Point
Details
- ColorBlack
- Includes(12) Fine Point Black Markers
- Manufacturer Upc Number045242551569
- MaterialPlastic
- Package Quantity12
- UPC_NO045242551569
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)