Motion
48-22-3250

MILWAUKEE TOOL
48-22-3250

INKZALL™ 3PC Large Chisel Tip Black Marker
MI ITEM #08720415
MFR #48-22-3250
Price$10.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-3250

INKZALL™ 3PC Large Chisel Tip Black Marker
MI ITEM #08720415
MFR #48-22-3250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.74/each

Specifications

Dimensions

  • Size
    Large Chisel

Details

  • Color
    Black
  • Includes
    (3) Large Chisel Tip Black Markers
  • Manufacturer Upc Number
    045242544219
  • Material
    Plastic
  • Package Quantity
    3
  • UPC_NO
    045242544219

Overview

Mfr description
48-22-3250 INKZALL 3PC LARGE CHISEL TIP
  • Writes on dusty, wet, and oily surfaces
  • Clog resistant tip for better marking performance
  • Up to 72 hour cap off life- tip will not dry
  • Quick dry time - ink dries in seconds to reduce smearing
  • Large chisel tip
  • Permanent, non-toxic ink (ASTM D 4236 certified)
  • Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought