Specifications
Dimensions
- SizeLarge Chisel
Details
- ColorRed
- Includes(1) Large Chisel Tip Red Marker
- Manufacturer Upc Number045242544233
- MaterialPlastic
- Package Quantity1
- UPC_NO045242544233
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)