Motion
48-22-3260

MILWAUKEE TOOL
48-22-3260

Marker - Color: Black, Package Quantity: 1
Mi Item #08720419
MFR #48-22-3260
Price$5.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-3260

Marker - Color: Black, Package Quantity: 1
Mi Item #08720419
MFR #48-22-3260

Mfr description
48-22-3260 INKZALL EXTRA LARGE CHISEL
  • Writes on dusty, wet, and oily surfaces
  • Clog resistant tip for better marking performance
  • Up to 72 hour cap off life- tip will not dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.36/each

Specifications

Details

  • Color
    Black
  • Manufacturer Upc Number
    045242544172
  • Material
    Plastic
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)