Specifications
Dimensions
- SizeExtra Large Chisel
Details
- ColorRed
- Includes(1) Extra Large Chisel Tip Red Marker
- Manufacturer Upc Number045242544196
- MaterialPlastic
- Package Quantity1
- UPC_NO045242544196
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)