Specifications
Dimensions
- Size6.09 in
Details
- ColorRed/White
- Includes(1) Marker
- Manufacturer Upc Number045242363339
- MaterialPlastic
- Package Quantity1
- UPC_NO045242363339
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)