Specifications
Dimensions
- Size6.09 in
Details
- ColorRed/Black
- Includes(1) Marker
- Manufacturer Upc Number045242363384
- MaterialPlastic
- Package Quantity1
- UPC_NO045242363391
Overview
Mfr description
48-22-3731 INKZALL BLACK PAINT
- Writes on dirtiest, hottest, roughest surfaces
- Durable acrylic nib
- Water & UV resistant markings
- 10 Second dry time
- Marks on surfaces up to 300-degrees F
- Valve activated marker