Motion
48-22-3751

MILWAUKEE TOOL
48-22-3751

INKZALL™ Green Paint Marker
Mi Item #08720467
MFR #48-22-3751
Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-3751

INKZALL™ Green Paint Marker
Mi Item #08720467
MFR #48-22-3751

Mfr description
48-22-3751 INKZALL GREEN PAINT
  • Writes on dirtiest, hottest, roughest surfaces
  • Durable acrylic nib
  • Water & UV resistant markings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.86/each

Specifications

Dimensions

  • Size
    6.09 in

Details

  • Color
    Red/Green
  • Includes
    (1) Marker
  • Manufacturer Upc Number
    045242363407
  • Material
    Plastic
  • Package Quantity
    1
  • UPC_NO
    045242363407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)