Motion
48-22-3771

MILWAUKEE TOOL
48-22-3771

INKZALL™ Orange Paint Marker
MI ITEM #08720469
MFR #48-22-3771
Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-3771

INKZALL™ Orange Paint Marker
MI ITEM #08720469
MFR #48-22-3771

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.74/each

Specifications

Dimensions

  • Size
    6.09 in

Details

  • Color
    Red/Orange
  • Includes
    (1) Marker
  • Manufacturer Upc Number
    045242363421
  • Material
    Plastic
  • Package Quantity
    1
  • UPC_NO
    045242363421

Overview

Mfr description
48-22-3771 INKZALL ORANGE PAINT
  • Writes on dirtiest, hottest, roughest surfaces
  • Durable acrylic nib
  • Water & UV resistant markings
  • 10 Second dry time
  • Marks on surfaces up to 300-degree F
  • Valve activated marker

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought