Motion
49-16-2717

MILWAUKEE TOOL
49-16-2717

M18 FUEL™ QUIK-LOK™ String Trimmer Attachment
MI ITEM #08722225
MFR #49-16-2717
Price$308.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2717

M18 FUEL™ QUIK-LOK™ String Trimmer Attachment
MI ITEM #08722225
MFR #49-16-2717

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$308.55/each

Specifications

Details

  • Product Type
    Trimmer Accessories

Overview

Mfr description
49-16-2717 M18 FUEL QUIK-LOK STRING TRIM
  • Compatible with the M18 FUEL™ power head with QUIK-LOK™
  • Easy load trimmer head: easy line-loading, under 30 seconds
  • Protected drive-shaft: provides greater durability to drive-shaft against damage from drops and storage elements
  • RPM: 0-4900 / 0-6200
  • Cutting swath: 14 in. - 16 in.
  • Line diameter: 0.080 in. / 0.095 in.
  • Feed system: bump feed
  • Length: 36.25 in.
  • Weight: 3.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought