Motion
49-16-2718

MILWAUKEE TOOL
49-16-2718

M18 FUEL™ QUIK-LOK™ Edger Attachment
MI ITEM #08722226
MFR #49-16-2718
Your Price$231.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2718

M18 FUEL™ QUIK-LOK™ Edger Attachment
MI ITEM #08722226
MFR #49-16-2718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$231.73/each(List $266.49)

Overview

Mfr description
49-16-2718 M18 FUEL QUIK-LOK EDGER ATTAC
  • Compatible with the M18 FUEL™ power head with QUIK-LOK™
  • High strength guard: metal alloy guard delivers greater durability and includes blade indication for cut-line visibility
  • Adjustable wheel: optimizes blade depth and tool angle for maximum control
  • Mud flaps: prevents dirt and debris kick-back
  • Skid plate: protects gear box from concrete contact
  • Blade size: 8 in.
  • RPM: 3,900
  • Length: 38 in.
  • Weight: 5.25 lbs

Specifications

  • Includes
    1-Scrench, 1-M18 FUEL QUIK-LOK Edger Attachment 49-16-2718
  • Product Type
    Trimmer Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text