Overview
Mfr description
49-93-7800 4 IN. STEELHEAD DIAMOND CUT-O
- Up to 75X the life vs. Milwaukee standard bonded abrasives
- Cuts more steel - high grade diamond grit outperforms and outlasts bonded abrasives
- Maintains diameter - steel core ensures consistent cutting depth
- Minimizes debris - solid steel body will not disintegrate during cutting
Specifications
- Manufacturer Upc Number045242363537
- Package Height0.330
- Package Width6.500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data