Motion
49-93-7805

MILWAUKEE TOOL
49-93-7805

Cut-off Wheel - 4.5000 in Wheel Dia., 13300 rpm
Mi Item #08723158
MFR #49-93-7805
Price$28.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7805

Cut-off Wheel - 4.5000 in Wheel Dia., 13300 rpm
Mi Item #08723158
MFR #49-93-7805

Mfr description
49-93-7805 4-1/2 IN. STEELHEAD DIAMOND C
  • Up to 75X the life vs. Milwaukee standard bonded abrasives
  • Cuts more steel - high grade diamond grit outperforms and outlasts bonded abrasives
  • Maintains diameter - steel core ensures consistent cutting depth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.46/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in to 5/8 in
  • Arbor Size
    7/8 in to 5/8 in
  • Blade Diameter
    4.5000 in
  • Overall Diameter
    4-1/2 in
  • Wheel Diameter  
    4.5000 in

Details

  • Blade Material
    Diamond
  • Color
    Red
  • For Use With
    Angle Grinders
  • Manufacturer Upc Number
    045242363544
  • Material
    Metal
  • Max Rpm
    13300 rpm
  • Product Types
    Cutting Blade
  • UPC_NO
    045242363544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)