Motion
49-94-3010

MILWAUKEE TOOL
49-94-3010

Cut-off Wheel - 3.0000 in Wheel Dia., 20000 rpm
Mi Item #08723184
MFR #49-94-3010
Price$18.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-3010

Cut-off Wheel - 3.0000 in Wheel Dia., 20000 rpm
Mi Item #08723184
MFR #49-94-3010

Mfr description
49-94-3010 3 IN. DIAMOND TILE BLADE
  • Ideal for cutting a variety of wall and floor tile
  • Can be used to dry or wet cut
  • For use with Milwaukee M12 FUEL 3 in. cut off tool (2522)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.12/each

Specifications

Dimensions

  • Blade Diameter
    3.0000 in
  • Height
    3.0000 in
  • Length
    3.0000 in
  • Overall Diameter
    3.0000 in
  • Overall Width
    0.0400 in
  • Weight
    0.09 lbs
  • Wheel Diameter  
    3.0000 in
  • Width
    0.0400 in

Details

  • For Use With
    Milwaukee M12 FUEL 3 in Cut Off Tool (2522)
  • Includes
    (1) Diamond Tile Blade
  • Manufacturer Upc Number
    045242526239
  • Material
    Diamond
  • Max Rpm
    20000 rpm
  • Product Types
    Blade
  • UPC_NO
    045242526239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)