Motion
XLRJ5.1/2M
RHP XLRJ5.1/2M Cylindrical Roller Bearing, 5-1/2 in Dia Bore, 7-1/2 in OD, 1 in W, 117000 N Dynamic/174000 N Static Load
MI ITEM #08726998
MFR #XLRJ5.1/2M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHP XLRJ5.1/2M Cylindrical Roller Bearing, 5-1/2 in Dia Bore, 7-1/2 in OD, 1 in W, 117000 N Dynamic/174000 N Static Load
MI ITEM #08726998
MFR #XLRJ5.1/2M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    190.5 mm

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176997952
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
XLRJ5.1/2M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought