Specifications
Dimensions
- Face Width2.0000 in
- Max Bolt Hole Spacing3.0000 x 3.0000 in
- Min Bolt Hole Spacing2-5/8 x 3-5/8 in
- Mounting Plate Size4.0000 x 4-1/2 in
- Overall Height7.0000 in
- Wheel Diameter5.0000 in
Details
- Caster Rig TypeKingpinless
- Caster TypeSwivel
- Load Capacity960 lbs
- Product TypePlate Casters
- Wheel Bearing TypeStraight Roller
- Wheel ColorHigh Heat Brown
- Wheel MaterialHigh Heat Non-Metallic
- Wheel Material TypeHigh Heat Non-Metallic
- Wheel TypeScorcher
Overview
Mfr description
S-52HK-5HNY