Motion
TS2-5E-2RNU10602#04

NTN
TS2-5E-2RNU10602#04

Cylindrical Roller Bearing - 530 mm Bore, 80 mm OD, 18 mm Width
MI ITEM #08734781
MFR #TS2-5E-2RNU10602#04
Price$130,739.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-5E-2RNU10602#04

Cylindrical Roller Bearing - 530 mm Bore, 80 mm OD, 18 mm Width
MI ITEM #08734781
MFR #TS2-5E-2RNU10602#04

Mfr description
TS2-5E-2RNU10602#04
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130,739.65/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    2151.709 lbs

Details

  • Manufacturer Upc Number
    4550253002031
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)