Motion
ML070BLK 1/4
Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 0.2500 in Bore, Reboreable
Mi Item #08743435
MFR #ML070BLK 1/4
Price$15.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 0.2500 in Bore, Reboreable
Mi Item #08743435
MFR #ML070BLK 1/4

Mfr description
ML070BLK 1/4 JAW COUPLING BLANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.82/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Coupling Size
    70
  • Coupling Size Code
    L070
  • Hub End Diameter
    1.3750 in
  • Length Through Bore
    0.75 in
  • Outside Diameter
    1.3750 in
  • Weight
    .24 lbs

Details

  • Bore Type
    Reboreable
  • Coupling Component
    Jaw
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    697950216447
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
  • UPC_NO
    697950216447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)