Motion
ML099BLK 1/2
Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 0.5000 in Bore, Reboreable
Mi Item #08743444
MFR #ML099BLK 1/2
Price$56.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 0.5000 in Bore, Reboreable
Mi Item #08743444
MFR #ML099BLK 1/2

Mfr description
ML099BLK 1/2 JAW COUPLING BLANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.72/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Size
    99
  • Coupling Size Code
    L099
  • Hub End Diameter
    2.5313 in
  • Length Through Bore
    1.0625 in
  • Outside Diameter
    2.5313 in
  • Weight
    .80 lbs

Details

  • Bore Type
    Reboreable
  • Coupling Component
    Jaw
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    697950216485
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
  • UPC_NO
    697950216485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)