Motion
ML150BLK 3/4
Jaw Coupling Hub - Straight Jaw, 0.7500 in Bore, Reboreable
Mi Item #08743447
MFR #ML150BLK 3/4
Price$110.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Straight Jaw, 0.7500 in Bore, Reboreable
Mi Item #08743447
MFR #ML150BLK 3/4

Mfr description
ML150BLK 3/4 JAW COUPLING BLANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.01/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Hub End Diameter
    3.7500 in
  • Length Through Bore
    1.75 in
  • Outside Diameter
    3.7500 in
  • Weight
    3.42 lbs

Details

  • Bore Type
    Reboreable
  • Coupling Component
    Jaw
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    697950216508
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
  • UPC_NO
    697950216508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)