Motion
MS075BLK 1/4
Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 0.2500 in Bore, Reboreable
Mi Item #08743456
MFR #MS075BLK 1/4
Price$19.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 0.2500 in Bore, Reboreable
Mi Item #08743456
MFR #MS075BLK 1/4

Mfr description
MS075BLK 1/4 MARTIN SUPER JAW COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.12/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Coupling Size
    75
  • Coupling Size Code
    L075
  • Hub End Diameter
    1.7500 in
  • Length Through Bore
    0.8125 in
  • Outside Diameter
    1.7500 in
  • Weight
    .40 lbs

Details

  • Bore Type
    Reboreable
  • Coupling Component
    Jaw
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    697950216553
  • Product Type
    Jaw Coupling Hubs
  • Series
    MS
  • UPC_NO
    697950216553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)