Overview
Mfr description
SBL035 CPLG BRONZE SPIDER
Specifications
- Jaw TypeStraight
- Outside Diameter0.6250 in
- SeriesML
- Weight.10 lbs
- Manufacturer Upc Number697950474267
- UPC_NO697950474267
- Product TypeJaw Coupling Spiders & Elements
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data