Motion
SBL099/100
Jaw Coupling Spider - Straight Jaw
Mi Item #08743756
MFR #SBL099/100
Price$90.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Straight Jaw
Mi Item #08743756
MFR #SBL099/100

Mfr description
SBL099/100 CPLG BRONZE SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.39/each

Specifications

Dimensions

  • Length Through Bore
    0.725 in
  • Outside Diameter
    2.5310 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Reboreable
  • Coupling Component
    Spider
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    697950474304
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    ML
  • UPC_NO
    697950474304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)