Motion
ML075SS 1/2
Jaw Coupling Hub - Straight Jaw, 0.5000 in Bore, Finished Bore
MI ITEM #08743760
MFR #ML075SS 1/2
Price$127.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Straight Jaw, 0.5000 in Bore, Finished Bore
MI ITEM #08743760
MFR #ML075SS 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.37/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Hub End Diameter
    1.75 in
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore
    0.813 in
  • Outside Diameter
    1.7500 in
  • Weight
    .60 lbs

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Jaw
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    697950492650
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
  • UPC_NO
    697950492650

Overview

Mfr description
ML075SS 1/2 CPLG JAW STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought