Motion
ML100SS 7/8
Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 0.8750 in Bore, Finished Bore
Mi Item #08743777
MFR #ML100SS 7/8
Price$181.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 0.8750 in Bore, Finished Bore
Mi Item #08743777
MFR #ML100SS 7/8

Mfr description
ML100SS 7/8 CPLG JAW STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.83/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Coupling Size
    100
  • Coupling Size Code
    100
  • Hub End Diameter
    2.53125 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    1.375 in
  • Outside Diameter
    2.5313 in
  • Weight
    1.90 lbs

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Jaw
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    697950493015
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
  • UPC_NO
    697950493015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)