Motion
ML150SS 1
Jaw Coupling Hub - Straight Jaw, 1.0000 in Bore, Finished Bore
MI ITEM #08743783
MFR #ML150SS 1
List Price$629.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Straight Jaw, 1.0000 in Bore, Finished Bore
MI ITEM #08743783
MFR #ML150SS 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$629.00/each for your price

Overview

Mfr description
ML150SS 1 CPLG JAW STAINLESS

Specifications

  • Bore Type
    Finished Bore
  • Bore Diameter
    1.0000 in
  • Jaw Type
    Straight
  • Outside Diameter
    3.7500 in
  • Length Through Bore
    1.75 in
  • Hub End Diameter
    3.75 in
  • Keyway Size
    1/4 x 1/8 in
  • Series
    ML
  • Manufacturer Upc Number
    697950493077
  • UPC_NO
    697950493077
  • Weight
    5.80 lbs
  • Coupling Component
    Jaw
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text