Motion
ML150SS 1 3/8
Jaw Coupling Hub - Cplg Size: ML150, Straight Jaw, 1.3750 in Bore, Finished Bore, Stainless Steel Material
Mi Item #08743787
MFR #ML150SS 1 3/8
Price$629.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: ML150, Straight Jaw, 1.3750 in Bore, Finished Bore, Stainless Steel Material
Mi Item #08743787
MFR #ML150SS 1 3/8

Mfr description
ML150SS 1 3/8 CPLG JAW STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.00/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Size
    L150
  • Coupling Size Code
    ML150
  • Hub End Diameter
    3.75 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore
    1.75 in
  • Outside Diameter
    3.7500 in
  • Weight
    5.40 lbs

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Jaw
  • Hub Material
    Stainless Steel
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    697950493114
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
  • UPC_NO
    697950493114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)