Motion
ML090SSBLK 1/4
Jaw Coupling Hub - Straight Jaw, 0.2500 in Bore, Reboreable
MI ITEM #08743794
MFR #ML090SSBLK 1/4
List Price$182.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Straight Jaw, 0.2500 in Bore, Reboreable
MI ITEM #08743794
MFR #ML090SSBLK 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.86/each for your price

Overview

Mfr description
ML090SSBLK 1/4 CPLG JAW STAINLESS BLANK

Specifications

  • Bore Type
    Reboreable
  • Bore Diameter
    0.2500 in
  • Jaw Type
    Straight
  • Outside Diameter
    2.1250 in
  • Length Through Bore
    0.813 in
  • Hub End Diameter
    2.125 in
  • Series
    ML
  • Manufacturer Upc Number
    697950498355
  • UPC_NO
    697950498355
  • Weight
    .90 lbs
  • Coupling Component
    Jaw
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text