Motion
SRL150/OPEN
Jaw Coupling Spider - Open Center Spider, Straight Jaw
MI ITEM #08744279
MFR #SRL150/OPEN
Price$98.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Open Center Spider, Straight Jaw
MI ITEM #08744279
MFR #SRL150/OPEN

Mfr description
SRL150/OPEN CPLG BUNA-N SPIDER OPEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.63/each

Specifications

Dimensions

  • Coupling Size
    L150
  • Coupling Size Code
    L150
  • Outside Diameter
    3.7500 in

Details

  • Element Type
    Open Center Spider
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)