Specifications
Dimensions
- Bore Diameter0.5000 in
- Coupling SizeL070
- Coupling Size CodeL070
- Outside Diameter1.3750 in
Details
- Element TypeOpen Center Spider
- Jaw TypeStraight
- Product TypeJaw Coupling Spiders & Elements
- SeriesL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)