Motion
SHL190/OPEN
Jaw Coupling Spider - Open Center Spider, Straight Jaw
Mi Item #08744285
MFR #SHL190/OPEN
Price$297.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Open Center Spider, Straight Jaw
Mi Item #08744285
MFR #SHL190/OPEN

Mfr description
SHL190/OPEN HYTREL COUPLING SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.33/each

Specifications

Dimensions

  • Coupling Size
    L190
  • Coupling Size Code
    L190
  • Outside Diameter
    4.5000 in
  • Weight
    0.27 lbs

Details

  • Element Type
    Open Center Spider
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    ML
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)