Motion
SBL276
Jaw Coupling Spider - Snap Wrap, Straight Jaw
Mi Item #08744287
MFR #SBL276
Price$2,264.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Snap Wrap, Straight Jaw
Mi Item #08744287
MFR #SBL276

Mfr description
SBL276 CPLG BRONZE SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,264.26/each

Specifications

Dimensions

  • Coupling Size
    SW276
  • Coupling Size Code
    SW276
  • Outside Diameter
    108 mm
  • Weight
    5 lbs

Details

  • Element Type
    Snap Wrap
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    ML
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)