Specifications
Dimensions
- Bore Diameter1.8750 in
- Coupling SizeML276
- Coupling Size CodeML276
- Outside Diameter6.1800 in
Details
- Bore TypeFinished Bore
- Jaw TypeStraight
- Product TypeJaw Coupling Hubs
- SeriesML
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)