Motion
ML225 60MM
Jaw Coupling Hub - Cplg Size: ML225, Straight Jaw, 60 mm Bore, Finished Bore
MI ITEM #08744313
MFR #ML225 60MM
Price$194.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: ML225, Straight Jaw, 60 mm Bore, Finished Bore
MI ITEM #08744313
MFR #ML225 60MM

Mfr description
ML225 60MM CPLG JAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.34/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Coupling Size
    5
  • Coupling Size Code
    ML225
  • Outside Diameter
    5.0000 in
  • Weight
    10.35 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)