Specifications
Dimensions
- Bore Diameter1.0000 in
- Coupling SizeL190
- Coupling Size CodeML190
- Outside Diameter4.5000 in
Details
- Bore TypeFinished Bore
- Jaw TypeStraight
- Product TypeJaw Coupling Hubs
- SeriesML
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)