Motion
ML190 40MM
Jaw Coupling Hub - Cplg Size: ML190, Straight Jaw, 40 mm Bore, Finished Bore
Mi Item #08744328
MFR #ML190 40MM
Price$270.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: ML190, Straight Jaw, 40 mm Bore, Finished Bore
Mi Item #08744328
MFR #ML190 40MM

Mfr description
ML190 40MM CPLG JAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.46/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Coupling Size
    5
  • Coupling Size Code
    ML190
  • Outside Diameter
    4.5000 in
  • Weight
    7.90 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)