Motion
ML150 45MM
Jaw Coupling Hub - Cplg Size: ML150, Straight Jaw, 45 mm Bore, Finished Bore
Mi Item #08744341
MFR #ML150 45MM
Price$130.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: ML150, Straight Jaw, 45 mm Bore, Finished Bore
Mi Item #08744341
MFR #ML150 45MM

Mfr description
ML150 45MM CPLG JAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.74/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Coupling Size
    5
  • Coupling Size Code
    ML150
  • Outside Diameter
    3.7500 in
  • Weight
    4.75 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)