Motion
ML110 38MM
Jaw Coupling Hub - Cplg Size: ML110, Straight Jaw, 38 mm Bore, Finished Bore
Mi Item #08744362
MFR #ML110 38MM
Price$86.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: ML110, Straight Jaw, 38 mm Bore, Finished Bore
Mi Item #08744362
MFR #ML110 38MM

Mfr description
ML110 38MM CPLG JAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.39/each

Specifications

Dimensions

  • Bore Diameter
    38 mm
  • Coupling Size
    5
  • Coupling Size Code
    ML110
  • Outside Diameter
    3.3130 in
  • Weight
    3.55 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)