Motion
ML100SPL 5/8
Jaw Coupling Hub - Cplg Size: ML100, 0.6250 in Bore, Finished Bore
Mi Item #08744376
MFR #ML100SPL 5/8
Price$380.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: ML100, 0.6250 in Bore, Finished Bore
Mi Item #08744376
MFR #ML100SPL 5/8

Mfr description
ML100SPL 5/8 CPLG JAW SPLINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.51/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Coupling Size
    5
  • Coupling Size Code
    ML100
  • Outside Diameter
    2.5310 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)