Motion
ML100 30MM
Jaw Coupling Hub - Cplg Size: ML100, Straight Jaw, 30 mm Bore, Finished Bore
Mi Item #08744385
MFR #ML100 30MM
Price$60.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: ML100, Straight Jaw, 30 mm Bore, Finished Bore
Mi Item #08744385
MFR #ML100 30MM

Mfr description
ML100 30MM CPLG JAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.96/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Coupling Size
    5
  • Coupling Size Code
    ML100
  • Outside Diameter
    2.5313 in
  • Weight
    1.86 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)