Motion
ML099BLK 7/16
Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 0.4375 in Bore, Finished Bore
Mi Item #08744398
MFR #ML099BLK 7/16
Price$56.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 0.4375 in Bore, Finished Bore
Mi Item #08744398
MFR #ML099BLK 7/16

Mfr description
ML099BLK 7/16 CPLG JAW BLANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.72/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Coupling Size
    L099
  • Coupling Size Code
    L099
  • Outside Diameter
    2.5313 in

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)