1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
ML099 28MM
Jaw Coupling Hub - Straight Jaw, 28 mm Bore
MI ITEM #
08744400
MFR #
ML099 28MM
List Price
$56.72
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MARTIN SPROCKET & GEAR CO ML099 28MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
ML099 28MM
Jaw Coupling Hub - Straight Jaw, 28 mm Bore
MI ITEM #
08744400
MFR #
ML099 28MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$56.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
ML099 28MM CPLG JAW
Specifications
Bore Diameter
28 mm
Jaw Type
Straight
Outside Diameter
2.5313 in
Series
ML
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data