Motion
ML035 6MM
Jaw Coupling Hub - Cplg Size: L035, Straight Jaw, 6 mm Bore, Finished Bore
Mi Item #08744486
MFR #ML035 6MM
Price$4.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: L035, Straight Jaw, 6 mm Bore, Finished Bore
Mi Item #08744486
MFR #ML035 6MM

Mfr description
ML035 6MM CPLG JAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.54/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Coupling Size
    5
  • Coupling Size Code
    L035
  • Outside Diameter
    0.6300 in
  • Weight
    0.03 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)