1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
ML276 50MM NKW
Jaw Coupling Hub - Straight Jaw, 50 mm Bore
MI ITEM #
08744496
MFR #
ML276 50MM NKW
Price
$579.82
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MARTIN SPROCKET & GEAR CO ML276 50MM NKW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
ML276 50MM NKW
Jaw Coupling Hub - Straight Jaw, 50 mm Bore
MI ITEM #
08744496
MFR #
ML276 50MM NKW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$579.82
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
50 mm
Outside Diameter
6.1800 in
Details
Jaw Type
Straight
Product Type
Jaw Coupling Hubs
Series
ML
Overview
Mfr description
ML276 50MM NKW CPLG JAW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought