Motion
ML150 16MM
Jaw Coupling Hub - Straight Jaw, 16 mm Bore
MI ITEM #08744542
MFR #ML150 16MM
Price$107.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Straight Jaw, 16 mm Bore
MI ITEM #08744542
MFR #ML150 16MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.07/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Outside Diameter
    3.7500 in

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML

Overview

Mfr description
ML150 16MM CPLG JAW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought