1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
ML150 1 N/S KW
Jaw Coupling Hub - Cplg Size: 5, Straight Jaw, 1.0000 in Bore, Finished Bore
MI ITEM #
08744544
MFR #
ML150 1 N/S KW
Price
$147.74
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MARTIN SPROCKET & GEAR CO ML150 1 N/S KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
ML150 1 N/S KW
Jaw Coupling Hub - Cplg Size: 5, Straight Jaw, 1.0000 in Bore, Finished Bore
MI ITEM #
08744544
MFR #
ML150 1 N/S KW
Mfr description
ML150 1 N/S KW CPLG JAW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$147
.74
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.0000 in
Coupling Size
5
Coupling Size Code
5
Outside Diameter
3.7500 in
Details
Bore Type
Finished Bore
Jaw Type
Straight
Product Type
Jaw Coupling Hubs
Series
ML
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items